Shop HOMEROOTS

Set of Two 31" Taupe and Walnut Faux Leather and Steel Backless Bar Height Bar Chairs, 2PK

  • Mfr # 565003

  • Zoro # G122810980


product price:  $613.99
/pk 2, $307.00/ea
Free Shipping & Returns

Key Features

Overall Width
18.5 in
Overall Length
18.5 in
Color
Walnut
Finish
Natural
Capacity
330 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
565003
Zoro #
G122810980
UPC #
-
Country of Origin
China

Dimensions

Overall Width
18.5 in
Overall Length
18.5 in
Seat Height
31.1 in

Details

Color
Walnut
Finish
Natural
Capacity
330 lb
Material
Steel
Number of Stools Included
2
Assembly Required
No Assembly Needed
Seat Style
Square
Item
Bar Chairs
Shape
Rectangle
Bar Chair Type
Bar Height

Description

This set of two 31-inch taupe and walnut faux leather and steel backless bar height bar chairs will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. Quality construction from walnut steel combines with taupe upholstered to give this stool a fresh and updated look. A backless mixed with a square shaped seat makes this chair both comfortable and fashionable. The square shape of the seat combines with a backless to give this chair a comfortable and fashionable look. 31.10-inch h x 18.50-inch w x 18.50-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.