
Set Of Two A Wild Kookie 2 Black Framed Print Wall Art, 2PK
Mfr # 407235
Zoro # G322894889
product price:Â $139.99
/pk 2, $70.00/ea
Free Shipping & Returns
Key Features
LED/Illuminated
No
Depth
1 in
Width
21 in
Number of Pieces Included
2
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407235
Zoro #
G322894889
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
21 in
Length
15 in
Details
LED/Illuminated
No
Number of Pieces Included
2
Assembly Required
No Assembly Needed
Subject
Animals
Wall Mounting Hardware Included
No
Set Type
Gallery Wall Art Set
Art Type
Print
Shape
Rectangle
Material
Paper
Subject Pattern
Horse
Item
Wall Art
Primary Art Material
Paper
Color
Brown
Description
Bring some sizzle to your space with this eye-catching set of two a wild kookie 2 black framed print wall art. Bring a little bit of the farm indoors when you hang this horse artwork. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 21-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.