Set Of Two Airplane Patent I and II 1 White Framed Print Wall Art, 2PK

  • Mfr # 406045

  • Zoro # G822890657


product price:  $126.99
/pk 2, $63.50/ea
Free Shipping & Returns

Key Features

LED/Illuminated
No
Wall Mounting Hardware Included
No
Subject
Transportation
Length
19 in
Number of Pieces Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406045
Zoro #
G822890657
UPC #
-
Country of Origin
United States

Dimensions

Length
19 in
Width
15 in
Depth
1 in

Details

LED/Illuminated
No
Wall Mounting Hardware Included
No
Subject
Transportation
Number of Pieces Included
2
Primary Art Material
Paper
Art Type
Print
Item
Wall Art
Material
Paper/Wood
Shape
Rectangle
Color
Tan, Black
Set Type
Gallery Wall Art Set
Assembly Required
No Assembly Needed
Subject Pattern
Plane

Description

Bring some sizzle to your space with this eye-catching set of two airplane patent i and ii 1 white framed print wall art. This transportation inspired wall art features a airplane icon and will bring a refreshing look and perspective to your walls. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch H x 15-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.