
Set of Two Beige Flameless Votive Candle, 2PK
Mfr # 517663
Zoro # G122889252
product price:Â $68.39
/pk 2, $34.20/eaKey Features
Candle Material
Wax
Depth
1.75 in
Width
1.75 in
Scented
No
Dripless
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
517663
Zoro #
G122889252
UPC #
-
Country of Origin
China
Dimensions
Depth
1.75 in
Width
1.75 in
Length
4 in
Details
Candle Material
Wax
Scented
No
Dripless
Yes
Occasion
No Holiday
Item
Candles
Candle Type
Votive
Finish
Matte
Material
Wax
Flickering
Yes
Commercial Use
No
Flame Type
Flameless
Holder Included
No
Remote Included
Yes
Number of Pieces Included
2
Color
Beige
Number of Wicks Per Candle
1
Description
Whether it's a romantic dinner, a relaxing bath, or a special celebration, this set of two beige flameless votive candle is the perfect complement to any occasion. If you are looking for a perfect way to add a small touch of light and accent to your space, this votive candle does the trick. Illuminate your space with the gentle flickering glow that mimics the dance of real candlelight. This candle includes a remote control so you can be in charge of the various settings and features. Let the warm glow of candlelight create an intimate and welcoming ambiance for your guests or a soothing atmosphere for yourself. 4-inch H x 1.75-inch W x 1.75-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.