
Set of Two Black Aluminum Outdoor Folding Dining Chairs
Mfr # 606524
Zoro # G922330084
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Depth
16 in
Color
Black
Assembly
No Assembly Needed
Height
32 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
606524
Zoro #
G922330084
UPC #
-
Country of Origin
India
Dimensions
Depth
16 in
Height
32 in
Width
19.5 in
Details
Color
Black
Assembly
No Assembly Needed
Application Type
Non-Commercial
Item
Outdoor Chair
Material
Aluminium
Description
Experience the perfect blend of form and function with the set of two black aluminum outdoor folding dining chairs, designed to withstand the elements while providing exceptional comfort and timeless design. Featuring a ladder back and an armless design, that gives this chair an updated and fresh vibe. Enjoy the good life everyday with this fashionable outdoor seating option. 32-inch h x 19.5-inch w x 16-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.