
Set of Two Black And Blue Abstract Glass Cylinder Floor Vases, 2PK
Mfr # 574243
Zoro # G322885122
product price:Â $596.99
/pk 2, $298.50/ea
Free Shipping & Returns
Key Features
Color
Black, Blue
Finish
Does Not Apply
Primary Item Width
7 in
Primary Item Height
26.7 in
Hand Painted
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
574243
Zoro #
G322885122
UPC #
-
Country of Origin
India
Dimensions
Primary Item Width
7 in
Primary Item Height
26.7 in
Size
23 in
Length
28.7 in
Depth
9 in
Width
16 in
Details
Color
Black, Blue
Finish
Does Not Apply
Item
Vases
Hand Painted
No
Intended Room
Living Room
Commercial Use
Yes
Vase Type
Floor Vase
Finish Style
No Distressing
Assembly Required
No
Pattern
Abstract
Shape
Cylinder
Occasion
No Holiday
Style
Contemporary
Watertight
No
Material
Glass
Description
Get ready to accent your space in style with this set of two black and blue abstract glass cylinder floor vases. Crafted from high-quality glass, these vases showcase a stunning contemporary design that enhances any decor. The unique abstract pattern is topped with a metallic rim that adds a touch of elegance, making them perfect for displaying fresh or dried flowers. Their tall, cylindrical shape provides a striking focal point in your living room, hallway, or entryway. With two pieces included, you can create a balanced and harmonious look that showcases your personal style while also serving as eye-catching decorative elements in your home. 28.70-inch h x 16.00-inch w x 9.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.