
Set of Two Black And Brown Metal And Solid Wood Tabletop Pillar Candle Holders, 2PK
Mfr # 634843
Zoro # G522882792
product price:Â $114.99
/pk 2, $57.50/ea
Free Shipping & Returns
Key Features
Pieces per Set
2
Overall Depth
5 in
Width
5 in
Style
Modern
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
634843
Zoro #
G522882792
UPC #
-
Country of Origin
India
Dimensions
Overall Depth
5 in
Width
5 in
Primary Item Height
12 in
Length
9.25 in
Details
Pieces per Set
2
Style
Modern
Commercial Use
Yes
Shape
4" Wide Pillar, 5" Wide Pillar
Material
Metal, Solid Wood
Finish Style
No Distressing
Item
Candle Holders
Construction Method
Machine Made
Capacity
1
Placement Type
Tabletop
Color
Black, Brown
Holder Type
Pillar
Assembly Required
No
Intended Room
Dining Room
Finish
Does Not Apply
Description
Bring the romantic glow of candlelight to your tabletop with this set of two black and brown metal and solid wood tabletop pillar candle holders sold as a set of 2, this candleholder makes both the perfect gift and functional, decorative accent. Dress up your home to impress every season with this fabulous candleholder set. These candleholders are a decorative accent on their own, with or without candles. 9.25-inch h x 5.00-inch w x 5.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.