
Set of Two Black and Natural Heavy Duty Plastic and Wood Backless Bar Height Bar Chairs, 2PK
Mfr # 628739
Zoro # G722810496
product price:Â $415.99
/pk 2, $208.00/ea
Free Shipping & Returns
Key Features
Overall Width
19.25 in
Capacity
300 lb
Shape
Round
Material
Solid and Manufactured Wood
Bar Chair Type
Bar Height
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
628739
Zoro #
G722810496
UPC #
-
Country of Origin
China
Dimensions
Overall Width
19.25 in
Seat Height
34 in
Overall Length
19.5 in
Details
Capacity
300 lb
Shape
Round
Material
Solid and Manufactured Wood
Bar Chair Type
Bar Height
Number of Stools Included
2
Color
Natural
Assembly Required
Full Assembly Needed
Seat Style
Bucket
Item
Bar Chairs
Finish
Matte
Description
Comfort and design come together nicely in this set of two black and natural heavy duty plastic and wood backless bar height bar chairs. The black heavy duty, curved plastic seat of this stool is a nice contrast to the high quality, natural solid and manufactured wood of the base. Designed to be good looking and practical, this backless bar stools feature a bucket shaped seat. Add some modern style to your space with these stools that are unique, comfortable, and chic. 34.00-inch h x 19.25-inch w x 19.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.