
Set of Two Black and Silver Faux Leather and Metal Low Back Adjustable Height Bar Chairs, 2PK
Mfr # 555023
Zoro # G122810683
product price:Â $311.99
/pk 2, $156.00/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Material
Metal
Bar Chair Type
Adjustable Height
Finish
Chrome
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
555023
Zoro #
G122810683
UPC #
-
Country of Origin
China
Dimensions
Depth
15 in
Width
17 in
Length
32 in
Details
Assembly Required
Full Assembly Needed
Material
Metal
Bar Chair Type
Adjustable Height
Finish
Chrome
Color
Silver
Item
Bar Chairs
Seat Style
Rectangle
Number of Stools Included
2
Capacity
250 lb
Description
Bring a trendy bar vibe to your space, with this set of two black and silver faux leather and metal low back adjustable height bar chairs. Quality construction from silver metal combines with black faux leather to give this stool a fresh and updated look. Not only good looking and stylish, this chair features a rectangle shaped seat and a low_back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 32-inch h x 17-inch w x 15-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.