
Set of Two Black and Silver Metal and Faux Leather Low Back Adjustable Height Bar Chairs, 2PK
Mfr # 555036
Zoro # G822810914
product price:Â $408.99
/pk 2, $204.50/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Width
15 in
Seat Style
Rectangle
Material
Metal
Bar Chair Type
Adjustable Height
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
555036
Zoro #
G822810914
UPC #
-
Country of Origin
China
Dimensions
Width
15 in
Length
39 in
Depth
17 in
Details
Finish
Chrome
Seat Style
Rectangle
Material
Metal
Bar Chair Type
Adjustable Height
Assembly Required
Full Assembly Needed
Number of Stools Included
2
Color
Silver
Item
Bar Chairs
Capacity
250 lb
Description
Comfortable enough to sit in for awhile, this set of two black and silver metal and faux leather low back adjustable height bar chairs will transcend the look of your room. A silver metal frame is finished off with a black faux leather seat that is the epitome of quality construction and design. Designed with a footrest for comfort and convenience. Not only good looking and stylish, this chair features a rectangle shaped seat and a low back for the ultimate in comfort and enjoyment. 39-inch h x 15-inch w x 17-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.