
Set of Two Black and Walnut Faux Leather and Solid Wood Partially Open Back Dining Side Chairs, 2PK
Mfr # 716262
Zoro # G522811648
product price: $588.99
/pk 2, $294.50/ea
Free Shipping & Returns
Key Features
Upholstery Color
Black
Wheels Included
No
Width (In.)
19.9 in
Material
Faux Leather
Seat Material
Upholstery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
716262
Zoro #
G522811648
UPC #
-
Country of Origin
Malaysia
Dimensions
Width (In.)
19.9 in
Depth (In.)
22.1 in
Height (In.)
30.7 in
Details
Upholstery Color
Black
Wheels Included
No
Material
Faux Leather
Seat Material
Upholstery
Finish
Natural
Natural Variation Type
Natural Wood Grain Color Variation
Leg Color
Walnut
Seating Frame Material
Solid Wood
Stackable
No
Dining Chair Type
Side Chair
Set
Yes
Upholstered
Yes
Capacity
250 lb
Purposeful Distressing Type
No Distressing
Leg Material
Solid Wood
Number of Chairs Included
2
Seat Color
Black
Arms
No
Color
Walnut
Back Style
Solid Back
Description
This set of two black and walnut faux leather and solid wood partially open back dining side chairs is not only good looking, but it also provides long lasting support. Featuring a stylish look inspired by mid-century Modern design, these high quality chairs can also be used as a stylish accent in living room, office, or bedroom. Complete with a partially open back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 30.70-inch h x 19.90-inch w x 22.10-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.