Set of Two Black And White Wood And Mirrored Glass Box With Lid, 2PK

  • Mfr # 489379

  • Zoro # G622911620


product price:  $93.15
/pk 2, $46.58/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Overall Depth
7-3/4 in
Overall Length
11-3/4 in
Overall Height
4-3/4 in
Weight Capacity
8.573855063 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
489379
Zoro #
G622911620
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
7-3/4 in
Overall Length
11-3/4 in
Overall Height
4-3/4 in

Details

Shape
Rectangle
Weight Capacity
8.573855063 lb
Frame Material
Wood, Glass
Style
Transitional
Lid Included
Yes
Assembly
No Assembly Needed
Handles Included
No
Clothing Rod Included
No
Shelves Included
No
Doors Included
No
Drawers
No
Commercial Use
Yes
Item
Organizers
Includes
2 Pieces; Large Box 4.75 x 11.75 x 7.75, Small Box 3.5 x 9.5 x 6 in
Features
Nesting
Type
Box
Holiday / Occasion
No Holiday
Color
Black, White

Description

The set of two black and white wood and mirrored glass box with lid elegantly combines style and functionality. This set includes a large box measuring w: 11.75-inch x d: 7.75-inch x h: 4.75-inch and a small box measuring w: 9.5-inch x d: 6-inch x h: 3.5-inch, making them ideal for various storage needs. Crafted from manufactured wood and mirrored glass, these organizers offer a chic, transitional look that can complement any decor. The rectangular shape makes them easy to fit in different spaces, while the striking black and white colors add a touch of sophistication to your home. Perfect for decluttering your living area or adding a decorative element to your space. 4.75-inch h x 11.75-inch w x 7.75-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.