
Set of Two Black Distressed Ornate Iron Tabletop Lantern Candle Holders, 2PK
Mfr # 517642
Zoro # G022881967
product price: $213.99
/pk 2, $107.00/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Length
33 in
Pattern
Ornate
Overall Depth
10.75 in
Construction Method
Machine Made
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
517642
Zoro #
G022881967
UPC #
-
Country of Origin
China
Dimensions
Length
33 in
Overall Depth
10.75 in
Width
10.75 in
Primary Item Height
41 in
Details
Commercial Use
No
Pattern
Ornate
Construction Method
Machine Made
Placement Type
Tabletop
Shape
Votive, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
Holder Type
Lantern
Assembly Required
No
Item
Candle Holders
Material
Iron
Intended Room
Living Room
Color
Black
Pieces per Set
2
Finish Style
Coat/Paint Distressing
Capacity
1
Style
Traditional
Description
You can showcase this set of two black distressed ornate iron tabletop lantern candle holders on its own as alternative centerpieces or position it among flower arrangements on your tables. A perfect functional and decorative accent piece for weddings, dining tables and living rooms alike. Add an extra pop of personality to every corner of your home with this gorgeous candleholder candleholders are an attractive way to turn a simple candle into a piece of decor. 33-inch h x 10.75-inch w x 10.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.