
Set of Two Black Heavy Duty Plastic Outdoor Stacking Accent Chairs, 2PK
Mfr # 565229
Zoro # G522832537
product price: $257.99
/pk 2, $129.00/ea
Free Shipping & Returns
Key Features
Modular
No
Chair Width
22.4 in
Outdoor Chair Type
Accent Chair
Chair Frame Color
Black
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565229
Zoro #
G522832537
UPC #
-
Country of Origin
Mexico
Dimensions
Chair Width
22.4 in
Chair Depth
19.8 in
Chair Height
32.3 in
Details
Modular
No
Item
Outdoor Chairs
Outdoor Chair Type
Accent Chair
Chair Frame Color
Black
Commercial Use
Yes
Chair Weight Capacity
250 lb
UV Protective Finish
No
Includes
Two Chairs
Assembly
No Assembly Needed
Canopy Included
No
Chair Frame Material
Polypropylene
Number of Chairs Included
2
Cushions Included
No
Product Type
Does Not Apply
Description
Make a bold statement of individuality with the unique set of two black heavy duty plastic outdoor stacking accent chairs, an expression of your personal style that sets the stage for memorable moments. Safe to use both indoors and out, these chairs are designed to be not only durable but comfortable. An armless design gives this chair a modern vibe. Enjoy the good life everyday with this fashionable outdoor seating option. 32.30-inch h x 22.40-inch w x 19.80-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.