Set of Two Black Metal Basket, 2PK
- Mfr # 392166
- Zoro # G522911539
product price:Â
$
204.99
/pk of 2, $102.50/ea
Free Shipping & Returns
Key Features
Overall Depth
20.87 in
Overall Length
15.16 in
Overall Height
12.2 in
Frame Material
Metal
Includes
2 Pieces
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 392166
- Zoro #
- G522911539
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 20.87 in
- Overall Length
- 15.16 in
- Overall Height
- 12.2 in
Details
- Frame Material
- Metal
- Includes
- 2 Pieces
- Item
- Organizers
- Drawers
- No
- Commercial Use
- No
- Holiday / Occasion
- No Holiday
- Assembly
- No Assembly Needed
- Color
- Black
- Type
- Basket
- Finish
- Matte
Description
The set of two black metal baskets offers a stylish solution for your organizing needs. Crafted from durable metal, these baskets ensure longevity while enhancing your decor. The sleek black finish adds a modern touch that easily complements various interior styles. Designed to accommodate a wide range of items, they are perfect for keeping your space tidy and clutter-free. These baskets can be utilized in any room, helping you organize everything from toys to magazines. With their functional design, they provide both aesthetic appeal and practicality, making them an essential addition to your home organization strategy. Embrace a more organized lifestyle with this versatile set that meets both your decorative and functional needs. 12.20-inch h x 15.16-inch w x 20.87-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.