Shop HOMEROOTS
See all product information
Create Account
47in Oak Solid Wood Console Accent Cabinet With Six Drawers
- Mfr # 712213
- Zoro # G123440384
product price:Â
$
295.99
/ea
Free Shipping & Returns
Key Features
Cabinet Doors
No
Finish
Natural
Width
47 in
Overall Depth
15.74 in
Color
Oak
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 712213
- Zoro #
- G123440384
- UPC #
- -
- Country of Origin
- China
- Cabinet Doors
- No
- Finish
- Natural
- Color
- Oak
- Number of Drawers
- 6
- Cabinet Type
- Accent Cabinet
- Gloss Finish
- No
- Solid Wood Frame
- Yes
- Shape
- Rectangular
- Assembly
- Full Assembly Needed
- Mirrored Finish
- No
- Item
- Cabinets
- Lacquered
- No
- Shelves Included
- No
- Material
- Solid Wood
- Weight Capacity
- 200 lbs
- Cabinet Design
- Console
Dimensions
- Width
- 47 in
- Overall Depth
- 15.74 in
- Overall Length
- 27.55 in
Description
Add a fashionable storage option to your space with this 47-inch oak solid wood console accent cabinet with six drawers. This beautiful accent is built to last from high quality solid wood, a console cabinet is versatile as it can be used for storing and displaying your electronics in the living room or used in the dining room or kitchen as a side board buffet style server. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 27.55-inch h x 47.00-inch w x 15.74-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.