Set of Two Black Multi-Tier Steel Rolling Cabinet With Lid, 2PK

  • Mfr # 714588

  • Zoro # G322910596


product price: $564.99
/pk 2, $282.50/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
20.7 in
Color
Black
Shape
Rectangle
Depth
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
714588
Zoro #
G322910596
UPC #
-
Country of Origin
China

Dimensions

Width
20.7 in
Depth
11 in
Height
42.1 in

Details

Item
Organizers
Material
Steel
Color
Black
Shape
Rectangle
Assembled/Unassembled
Assembled
Type
Rolling Cabinet
Features
Multi-Tier
Holiday / Occasion
No Holiday
Finish
Matte
Bin Cabinet Style
Industrial
Clothing Rod Included
No
Weight Capacity
150 lb
Doors Included
Yes
Includes
2 Pieces; 5-Drawer Rolling Tool Storage Cabinet; Drawers; Lid; Handles; Shelves
Commercial Use
Yes

Description

The set of two black multi-tier steel rolling cabinet with lid is designed to streamline your storage needs. This rolling cabinet features a sleek rectangular shape that fits seamlessly into any space while adding an industrial flair to your decor. Crafted from durable steel, each cabinet ensures long-lasting performance and strength. The multi-tier design allows for efficient organization of tools and supplies, making it ideal for workshops or garages. With five drawers included in the set, you can keep everything you need close at hand and easily accessible. The striking black finish gives these cabinets a modern edge that complements a variety of interior styles, enhancing both functionality and aesthetic appeal in your home. 22.83-inch h x 13.18-inch w x 27.95-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.