
Set of Two Blue And Brown Solid Wood Upholstered Chenille And Leather Dining Side Chairs
Mfr # 552133
Zoro # G222375990
product price: $1,682.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
24 in
Commercial Use
No
Height (In.)
41.5 in
Color
Blue Brown
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
552133
Zoro #
G222375990
UPC #
-
Country of Origin
India
Dimensions
Depth (In.)
24 in
Height (In.)
41.5 in
Width (In.)
22 in
Details
Commercial Use
No
Item
Dining Chair
Color
Blue Brown
Assembly Required
No Assembly Needed
Description
This set of two solid wood upholstered chenille and leather dining side chairs is not only good looking, but it also provides long lasting support. The side chair has no arms so it can easily fit around the table and also be used as an accent in living room or bedroom. Complete with a solid back that is upholstered in a slightly worn and distressed vintage style chenille, and a cushioned leather upholstered seat, this chair not only looks good but is comfortable to sit on. Nailhead trim gives this chair an even more refined look that adds additional texture and visual interest. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 41.5-inch h x 22-inch w x 24-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.