
Set Of Two Blue And White Beach Icons Wall Art, 2PK
Mfr # 387722
Zoro # G422883837
product price: $73.99
/pk 2, $37.00/eaKey Features
Material
Solid Polystyrene Moulding, Glass, Matboard, Print
Length
11 in
Finish Style
No Distressing
Finish
Matte
Lighted
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
387722
Zoro #
G422883837
UPC #
-
Country of Origin
United States
Dimensions
Length
11 in
Depth
1 in
Width
9 in
Details
Material
Solid Polystyrene Moulding, Glass, Matboard, Print
Finish Style
No Distressing
Finish
Matte
Item
Wall Decor
Lighted
No
Commercial Use
No
Shape
Rectangle
Mirrored
No
Color
Blue
Outdoor Suitability
No
Orientation
Vertical Only
Assembly Required
No
Style
Classic
Description
Blue and White Beach Icons Wall Art is a great way to bring that coastal, tropical, and beach feel into your space. Double matted and framed under glass in crisp white molding, this adorable sand dollar and seahorse will be a great addition to almost any room. The coordinating set can be hung together or used separately as you choose. 11-inch H x 9-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.