
Set of Two Blue Diamond Cotton Throw Pillow With Fringe, 2PK
Mfr # 554570
Zoro # G022810424
product price: $58.99
/pk 2, $29.50/eaKey Features
Residential/Commerical
Residential
Style
Modern
Reversible
No
Width
18 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554570
Zoro #
G022810424
UPC #
-
Country of Origin
India
Dimensions
Width
18 in
Size
18 x 18 in
Length
18 in
Depth
4 in
Details
Residential/Commerical
Residential
Style
Modern
Reversible
No
Color
Blue
Fill Material
Polyfill
Pattern
Diamond
Type
Pillow Cover and Insert
Closure Type
Zipper
Material
Cotton
Assembly Required
No Assembly Needed
Item
Accent Throw Pillow
Description
Bring a bit of fashion and zip to your space with this eye-catching and comfy set of two blue geometric cotton throw pillow with fringe. Ultra durable blue denim colored cotton has been used to make this decorative pillow set a beautiful look that will stand the test of time. For anyone that loves to decorate or accent their space with color and texture. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 18-inch H x 18-inch W x 4-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.