Set of Two Blue Diamond Cotton Throw Pillow With Fringe, 2PK

  • Mfr # 554593

  • Zoro # G622810671


product price: $54.79
/pk 2, $27.40/ea

Key Features

Closure Type
Zipper
Style
Modern
Reversible
No
Assembly Required
No Assembly Needed
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554593
Zoro #
G622810671
UPC #
-
Country of Origin
India

Dimensions

Length
18 in
Depth
4 in
Size
18 x 18 in
Width
18 in

Details

Closure Type
Zipper
Style
Modern
Reversible
No
Assembly Required
No Assembly Needed
Residential/Commerical
Residential
Pattern
Diamond
Material
Cotton
Type
Pillow Cover and Insert
Color
Blue
Item
Accent Throw Pillow
Fill Material
Polyfill

Description

Unique and decorative, this comfortable set of two blue geometric cotton throw pillow with fringe will leave a lasting impression. These blue hued pillows represent quality construction, expertly made from durable cotton that is not only long lasting but super soft to the touch as well. For anyone that loves to decorate or accent their space with color and texture. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 18-inch H x 18-inch W x 4-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.