
Set of Two Blue Watercolor Brushed Silver Framed Wall Art, 2PK
Mfr # 365161
Zoro # G722883100
product price: $89.99
/pk 2, $45.00/ea
Free Shipping & Returns
Key Features
Construction Method
Hand Finished
Orientation
Vertical Only
Finish Style
No Distressing
Shape
Square
Hooks Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
365161
Zoro #
G722883100
UPC #
-
Country of Origin
United States
Dimensions
Length
13 in
Size
13 in
Depth
1 in
Width
13 in
Details
Construction Method
Hand Finished
Orientation
Vertical Only
Item
Wall Decor
Finish Style
No Distressing
Shape
Square
Hooks Included
No
Number of Pieces
2
Style
Modern
Color
Silver
Finish
Matte
Lighted
No
Commercial Use
Yes
Mirrored
No
Outdoor Suitability
No
Assembly Required
No
Description
Bring some sizzle to your space with this eye-catching set of two blue watercolor brushed silver frame wall art. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 13-inch H x 13-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.