
Set of Two Brown and Black Faux Leather and Iron Low Back Adjustable Height Swivel Bar Chairs
Mfr # 610395
Zoro # G422375073
product price:Â $167.99
/ea
Free Shipping & Returns
Key Features
Depth
14.76 in
Color
Brown Black
Height
32.68 in
Application Type
Yes
Width
14.76 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
610395
Zoro #
G422375073
UPC #
-
Country of Origin
China
Dimensions
Depth
14.76 in
Height
32.68 in
Width
14.76 in
Details
Color
Brown Black
Item
Bar Chair
Application Type
Yes
Assembly Required
Full Assembly Needed
Description
This set of two brown and black faux leather and iron low back adjustable height swivel bar chairs will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. Quality construction from black iron combines with brown faux leather to give this stool a fresh and updated look. Designed with a footrest for comfort and convenience. Not only good looking and stylish, this chair features a round shaped seat and a low back for the ultimate in comfort and enjoyment. 32.68-inch h x 14.76-inch w x 14.76-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.