
Set of Two Brown and Black Upholstered Faux Leather Dining Side Chairs (Discontinued)
- Mfr # 535194
- Zoro # G322371199
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
535194
Zoro #
G322371199
UPC #
-
Country of Origin
China
Dimensions
Depth (In.)
16.9 in
Height (In.)
33.6 in
Width (In.)
20.8 in
Details
Color
Black
Application Type
Yes
Assembly Required
Partial Assembly Needed
Item
Dining Chair
Description
This set of two brown and black upholstered faux leather dining side chairs is not only good looking, but it also provides long lasting support. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. Complete with solid back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 33.6-inch h x 20.8-inch w x 16.9-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.