Set of Two Brown and Black Wood and Metal Oval End Tables, 2PK
- Mfr # 635693
- Zoro # G922833486
product price:Â
$
79.15
/pk of 2, $39.58/ea
Key Features
Shape
Oval
Width
11.8 in
Height
23.62 in
Leg Type
C Table
Leg Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635693
- Zoro #
- G922833486
- UPC #
- -
- Country of Origin
- China
- Item
- End-Side Tables
- Shape
- Oval
- Leg Type
- C Table
- Leg Color
- Black
- Finish
- Matte
- Assembled/Unassembled
- Unassembled
- Purposeful Distressing Type
- No Distressing
- Style
- Modern
- Set Type
- End Table Set
- Set
- Yes
- Hand Crafted
- No
- Base Material
- Steel
- Weight Capacity
- 25 lb
- Includes
- 2 Tables
- Mirrored
- No
- Commercial Use
- Yes
- Assembly
- Partial Assembly Needed
- Tabletop Material
- Solid Wood
- Tabletop Color
- Brown
Dimensions
- Width
- 11.8 in
- Height
- 23.62 in
- Length
- 17.72 in
Description
Increase your decorating options with this set of two brown and black wood and metal oval end tables that will enhance your space. This pair makes the ideal companion for flanking the sofa or bed and can be used together or separately as you choose. Quality construction from the black metal base combines with brown wood of the top to give this table a fresh and updated look. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 23.62-inch h x 11.80-inch w x 17.72-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.