
Set of Two Brown and Silver Metal and Faux Leather Low Back Adjustable Height Bar Chairs, 2PK
Mfr # 555025
Zoro # G422810666
product price:Â $403.99
/pk 2, $202.00/ea
Free Shipping & Returns
Key Features
Material
Metal
Bar Chair Type
Adjustable Height
Length
39 in
Finish
Chrome
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
555025
Zoro #
G422810666
UPC #
-
Country of Origin
China
Dimensions
Length
39 in
Depth
17 in
Width
15 in
Details
Material
Metal
Bar Chair Type
Adjustable Height
Finish
Chrome
Assembly Required
Full Assembly Needed
Seat Style
Rectangle
Color
Silver
Number of Stools Included
2
Item
Bar Chairs
Capacity
250 lb
Description
With this set of two brown and silver metal and faux leather low back adjustable height bar chairs you can add design and extra seating to your space. A silver metal frame is finished off with a brown faux leather seat that is the epitome of quality construction and design. Designed with a footrest for comfort and convenience. Not only good looking and stylish, this chair features a rectangle shaped seat and a low back for the ultimate in comfort and enjoyment. 39-inch h x 15-inch w x 17-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.