Set of Two Light Gray Heavy Duty Plastic Cylindrical Planter Pots
- Mfr # 719626
- Zoro # G123440377
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Galvanized
No
Pattern
Solid Color
Location
Outdoor Use Only
Bottom Design
No
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 719626
- Zoro #
- G123440377
- UPC #
- -
- Country of Origin
- China
- Galvanized
- No
- Pattern
- Solid Color
- Location
- Outdoor Use Only
- Bottom Design
- No
- Style
- Contemporary
- Assembly Required
- Partial Assembly Needed
- Includes
- Stand
- Shape
- Round
- Capacity
- 1587.2
- Item
- Outdoor Planters
- Material
- Polypropylene
- Self Watering
- No
- Planter Type
- Planter Box
- Purposeful Distressing Type
- No Distressing
- Number of Planters Included
- 2
- Drainage Holes
- Yes
- With Wheels
- No
- Commercial Use
- No
- Color
- Light Gray
Dimensions
- Width
- 12.9 in
- Length
- 21.7 in
- Depth
- 12.9 in
- Size
- 12.9 inDx12.9 inWx21.7 inH
Description
Ideal for any outdoor space, this planter box will help to provide your plants with the ideal amount of sun and moisture. This classic look is timeless, and doesn't require much upkeep to keep plants healthy. Made of polypropylene plastic, these matte light gray planters are ready to let your plants and flowers be the star of the show. With a classic round shape, these planters have a good capacity and are great for small trees, shrubs, or flowers. Help your favorite plants live longer with these versatile pots that includes holes for optimal drainage. This set is practically designed to fit with most any aesthetic and outdoor space. 21.70-inch h x 12.90-inch w x 12.90-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.