Shop HOMEROOTS
See all product information
Create Account
Set of Two Brown Solid Wood Garden Accents Accessories
Mfr # 274841
Zoro # G823440738
product price:Â $105.99
/ea
Free Shipping & Returns
Key Features
Depth
10 in
Material
Solid Wood
Width
1 in
Length
10 in
Additional Embellishments
No Additional Embellishments
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 274841
- Zoro #
- G823440738
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 10 in
- Width
- 1 in
- Length
- 10 in
Details
- Material
- Solid Wood
- Item
- Outdoor Accessories-Decor-Garden-Games
- Additional Embellishments
- No Additional Embellishments
- Holiday / Occasion
- No Holiday
- Includes
- 2
- Theme
- No theme
- Purposeful Distressing Type
- Worn/Fade
- Color
- Brown
- Outdoor Decor Accessories Type
- Garden Accents Accessories
- Assembly Required
- No Assembly Needed
- Style
- Traditional
Description
Outdoor accessory-decor-garden-game is an exquisite addition to any outdoor space. Crafted from solid wood, these garden accents boast a traditional style that enhances the natural beauty of your surroundings. The rich brown color seamlessly blends with various landscapes, creating a warm and inviting atmosphere. Designed to elevate your garden aesthetics, these accessories serve both decorative and functional purposes. Their sturdy construction ensures longevity, allowing you to enjoy their charm for years to come. Perfect for garden enthusiasts looking to add a touch of elegance, this set of two will transform your outdoor area into a serene retreat. Elevate your gardening experience with these enchanting accessories that celebrate the beauty of nature. 10.00-inch h x 1.00-inch w x 10.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.