
Set of Two Brown Wood And Steel Bucket Pot Planters, 2PK
Mfr # 632596
Zoro # G222888230
product price:Â $73.15
/pk 2, $36.58/eaKey Features
Material
Steel, Wood
Width
9 in
Length
9 in
Height
14 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
632596
Zoro #
G222888230
UPC #
-
Country of Origin
China
Dimensions
Width
9 in
Length
9 in
Height
14 in
Details
Material
Steel, Wood
Color
Brown
Item
Indoor Planters
Commercial Use
No
Natural Variation Type
Natural Wood Grain Color Variation
Pattern
Solid Color
With Wheels
No
For Use In
Living Room
Style
Transitional
Self Watering
No
Drainage Holes
No
Includes
2 Planters
Capacity
20 lb
Planter Type
Pot Planter
Purposeful Distressing Type
Coat/Paint Distressing
Finish
Natural
Shape
Round
Assembly Required
No
Description
Set of two brown wood and steel bucket pot planters brings a rustic charm to your indoor space. These round pot planters are crafted from durable steel and wood, making them both stylish and sturdy. The purposeful distressing adds rustic character and a vintage touch, perfect for enhancing any decor style. This set includes two planters, allowing you to create a cohesive look in your home. Ideal for showcasing your favorite greenery, they add a natural element to any room while providing a functional solution for your planting needs. Whether placed on a shelf or as a centerpiece, these planters elevate your indoor environment with their unique design. Enjoy a blend of functionality and aesthetic appeal with this charming planter set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.