Set of Two Brown Wood Indoor Outdoor Tray With Handles
- Mfr # 376048
- Zoro # G323439799
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Overall Width
27.6 in
Dishwasher Safe
No
Microwave Safe
No
Overall Depth
14 in
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376048
- Zoro #
- G323439799
- UPC #
- -
- Country of Origin
- China
- Dishwasher Safe
- No
- Microwave Safe
- No
- Finish
- Natural
- Tray Pattern
- No Pattern and Not Solid Color
- Shape
- Rectangular
- Item
- Trays
- Color
- Brown
- Material
- Solid Wood
- Chip Resistant
- No
- Food Safe
- Yes
- Assembly Required
- No Assembly Needed
- Tray Type
- Serving Tray
Dimensions
- Overall Width
- 27.6 in
- Overall Depth
- 14 in
- Length
- 5 in
- Size
- 27.6" W, 21.6" W
Description
This set of two stylish nesting trays are meticulously crafted from naturally finished wood and feature attractive open slot sides. They can be used as serving trays or hold your favorite decorative objects. They fit perfectly in spaces that reflect Urban Chic or Farmhouse Design style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.