Shop HOMEROOTS
See all product information
Create Account
15in Natural Solid Wood Handmade Round Serving Tray With Handles
- Mfr # 724230
- Zoro # G323439744
product price:Â
$
92.65
/ea
Key Features
Overall Depth
15 in
Shape
Round
Finish
Distressed
Material
Solid Wood
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 724230
- Zoro #
- G323439744
- UPC #
- -
- Country of Origin
- United States
- Item
- Trays
- Shape
- Round
- Finish
- Distressed
- Material
- Solid Wood
- Color
- Natural
- Microwave Safe
- No
- Food Safe
- No
- Tray Type
- Serving Tray
- Assembly Required
- No Assembly Needed
- Chip Resistant
- No
- Tray Pattern
- No Pattern and Not Solid Color
- Dishwasher Safe
- No
- Capacity
- 5
Dimensions
- Overall Depth
- 15 in
- Length
- 4 in
- Overall Width
- 15 in
Description
The 15-inch natural solid wood handmade round serving tray with handles is a charming addition to any home. Crafted from solid wood, this tray features a round shape that enhances its elegant design. The natural color complements various decor styles, particularly the farmhouse aesthetic. Functional handles make it easy to carry, adding convenience to its appeal. Purposeful distressing through wood scoring and rub-through techniques adds character and a rustic touch. This handmade piece is perfect for serving drinks or snacks at gatherings, making it both practical and stylish. Enhance your entertaining experience with this exquisite serving tray that marries functionality with artisanal craftsmanship. 4.00-inch h x 15.00-inch w x 15.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.