Set of Two Brown Round Wood Handmade Serving Tray With Handles
- Mfr # 609096
- Zoro # G923439366
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Assembly Required
No Assembly Needed
Microwave Safe
No
Finish
Natural
Capacity
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 609096
- Zoro #
- G923439366
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 3.94 in
- Overall Depth
- 22.05 in
- Overall Width
- 22.05 in
Details
- Color
- Brown
- Assembly Required
- No Assembly Needed
- Microwave Safe
- No
- Finish
- Natural
- Capacity
- 10
- Tray Type
- Serving Tray
- Dishwasher Safe
- No
- Tray Pattern
- No Pattern and Not Solid Color
- Shape
- Round
- Chip Resistant
- No
- Food Safe
- No
- Material
- Solid Wood
- Item
- Trays
Description
This set of two brown round wood handmade serving tray with handles will add a beautiful decorative accent to your decor. This gorgeous round serving tray is made from genuine wood providing both durability and a classic look. Designed with handles for easy transport and convenience. Intended for decorative, non-food use only, it's the perfect decorative accent piece. This serving tray arrives as a set of two giving you the versatility to use together or separately. 3.94-inch h x 22.05-inch w x 22.05-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.