
Set of Two Clear And White Glass And Metal Tabletop Lantern Candle Holders, 2PK
Mfr # 719769
Zoro # G722882776
product price:Â $66.49
/pk 2, $33.25/eaKey Features
Material
Glass, Metal
Finish Style
No Distressing
Overall Depth
5.5 in
Color
Clear, White
Style
Modern
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
719769
Zoro #
G722882776
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
5.5 in
Width
5.5 in
Primary Item Height
8 in
Length
14 in
Details
Material
Glass, Metal
Finish Style
No Distressing
Item
Candle Holders
Color
Clear, White
Style
Modern
Construction Method
Machine Made
Intended Room
Living Room
Holder Type
Lantern
Placement Type
Tabletop
Capacity
1
Pattern
No pattern and not solid color
Assembly Required
No
Finish
Does Not Apply
Pieces per Set
2
Commercial Use
No
Shape
Tealight
Description
This set of two clear and white glass and metal tabletop lantern candle holders adds flair, function, and visual interest to any home or special occasion. Sold as a set of 2, these candleholders are the perfect illuminating design to accent your space in style. Dress up your home to impress every season with these fabulous decor pieces that bring a delightful look and glow to your space. Ideal for everyday use but would also be a stunning accent for entertaining or a special event. These lanterns feature a rustic, modern farmhouse style with clear glass panels and X design, making them a pretty decorative addition to your space on their own, with or without candles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.