
Set Of Two Coral Seahorse Black Framed Print Wall Art, 2PK
Mfr # 407935
Zoro # G722894601
product price:Â $87.49
/pk 2, $43.75/ea
Free Shipping & Returns
Key Features
LED/Illuminated
No
Depth
1 in
Length
29 in
Subject
Landscape & Nature
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
407935
Zoro #
G722894601
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
29 in
Width
14 in
Details
LED/Illuminated
No
Subject
Landscape & Nature
Assembly Required
No Assembly Needed
Item
Wall Art
Number of Pieces Included
2
Primary Art Material
Wood
Art Type
Print
Color
Brown, White, Gray
Material
Wood Print
Shape
Rectangle
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Description
Bring some sizzle to your space with this eye-catching set of two coral seahorse black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 29-inch H x 14-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.