
Set Of Two Country Barns 3 Black Framed Print Wall Art, 2PK
Mfr # 405659
Zoro # G122890517
product price:Â $99.75
/pk 2, $49.88/ea
Free Shipping & Returns
Key Features
Art Type
Print
Color
Red, White, Green
Length
20 in
Depth
1.5 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
405659
Zoro #
G122890517
UPC #
-
Country of Origin
United States
Dimensions
Length
20 in
Depth
1.5 in
Width
16 in
Details
Art Type
Print
Color
Red, White, Green
Shape
Rectangle
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Item
Wall Art
Number of Pieces Included
2
Set Type
Gallery Wall Art Set
LED/Illuminated
No
Subject
Landscape & Nature
Material
MDF Paper Print Texture
Wall Mounting Hardware Included
No
Description
Unique and decorative, this set of two country barns 3 black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 20-inch H x 16-inch W x 1.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.