Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two Cream And Black Distressed Ceramic Tabletop Pillar Candle Holders, 2PK

  • Mfr # 634837

  • Zoro # G722882844


product price: $39.99
/pk 2, $20.00/ea

Key Features

Length
6.25 in
Overall Depth
4.5 in
Finish Style
Coat/Paint Distressing
Placement Type
Tabletop
Shape
3" Wide Pillar, 4" Wide Pillar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634837
Zoro #
G722882844
UPC #
-
Country of Origin
China

Dimensions

Length
6.25 in
Overall Depth
4.5 in
Primary Item Height
8.25 in
Width
4.5 in

Details

Finish Style
Coat/Paint Distressing
Placement Type
Tabletop
Shape
3" Wide Pillar, 4" Wide Pillar
Style
Modern
Capacity
1
Construction Method
Machine Made
Pieces per Set
2
Material
Ceramic
Finish
Does Not Apply
Item
Candle Holders
Holder Type
Pillar
Color
Black, Cream
Commercial Use
Yes
Intended Room
Dining Room
Assembly Required
No

Description

Bring the romantic glow of candlelight to your tabletop with this set of two cream and black distressed ceramic tabletop pillar candle holders arriving in a set of 2 these candleholders create a well-lit centerpiece for any table setting. Dress up your home to impress every season with this fabulous candleholder. These candleholders are a decorative accent on their own, with or without candles. 6.25-inch h x 4.50-inch w x 4.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.