Shop HOMEROOTS
See all product information
Create Account
Set of Two Dark Gray Aluminum Outdoor Stacking Dining Chairs with Beige Cushion, 2PK
- Mfr # 489552
- Zoro # G222832783
product price:Â
$
433.99
/pk of 2, $217.00/ea
Free Shipping & Returns
Key Features
Cushion Cover Closure Method
Zipper
Includes
2 Dining Chair, Cushion
Chair Width
26.1 in
Commercial Use
No
Chair Height
37.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489552
- Zoro #
- G222832783
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chair Width
- 26.1 in
- Chair Height
- 37.5 in
- Chair Depth
- 22.2 in
Details
- Item
- Outdoor Chairs
- Cushion Cover Closure Method
- Zipper
- Includes
- 2 Dining Chair, Cushion
- Commercial Use
- No
- Detachable Cushion
- Yes
- Number of Chairs Included
- 2
- Product Type
- Transitional
- Outdoor Chair Type
- Dining Chair
- Cushions Included
- Yes
- Modular
- No
- Canopy Included
- No
- Chair Frame Color
- Dark Gray
- Chair Frame Material
- Aluminium
- Assembly
- No Assembly Needed
- Chair Weight Capacity
- 300 lb
Description
Create an enchanting outdoor dining ambiance with the set of two dark gray aluminum outdoor stacking dining chairs with beige cushion, adding a touch of sophistication and refinement to your outdoor space. With these detachable cushions, you have the advantage of being able to easily adjust the firmness or softness of your seating, tailoring it to your specific comfort needs. Let these beige cushions be a vibrant expression of your personal style, infusing your living area with colors that perfectly resonate with your aesthetic. Enjoy the good life everyday with this fashionable outdoor seating option. 37.5-inch h x 26.1-inch w x 22.2-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.