Set of Two Fuchsia Heavy Duty Plastic Outdoor Stacking Dining Chairs, 2PK

  • Mfr # 565200

  • Zoro # G522832988


product price: $263.99
/pk 2, $132.00/ea
Free Shipping & Returns

Key Features

Modular
No
Chair Height
31.3 in
Chair Weight Capacity
250 lb
Includes
Two Chairs
Chair Width
23.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565200
Zoro #
G522832988
UPC #
-
Country of Origin
Mexico

Dimensions

Chair Height
31.3 in
Chair Width
23.6 in
Chair Depth
22.8 in

Details

Modular
No
Chair Weight Capacity
250 lb
Includes
Two Chairs
Chair Frame Material
Polypropylene
Outdoor Chair Type
Dining Chair
UV Protective Finish
No
Item
Outdoor Chairs
Chair Frame Color
Fuchsia
Product Type
Does Not Apply
Number of Chairs Included
2
Cushions Included
No
Commercial Use
Yes
Assembly
No Assembly Needed
Canopy Included
No

Description

Experience the perfect blend of form and function with the set of two fuchsia heavy duty plastic outdoor stacking dining chairs, designed to withstand the elements while providing exceptional comfort and timeless design. Safe to use both indoors and out, these chairs are designed to be not only durable but comfortable. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 31.30-inch h x 23.60-inch w x 22.80-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.