
Set Of Two Glass Jars Black Framed Print Kitchen Wall Art, 2PK
Mfr # 405660
Zoro # G922894340
product price: $107.99
/pk 2, $54.00/ea
Free Shipping & Returns
Key Features
Depth
1.5 in
Number of Pieces Included
2
Art Type
Print
Assembly Required
No Assembly Needed
Subject
Text & Numbers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
405660
Zoro #
G922894340
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.5 in
Length
14 in
Width
28 in
Details
Number of Pieces Included
2
Art Type
Print
Assembly Required
No Assembly Needed
Subject
Text & Numbers
Wall Mounting Hardware Included
No
Shape
Rectangle
Set Type
Gallery Wall Art Set
Primary Art Material
Paper
LED/Illuminated
No
Item
Wall Art
Material
MDF Paper Print Texture
Color
Light Gray, Olive Green
Description
Unique and decorative, this set of two glass jars black framed print kitchen wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 28-inch W x 1.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.