Shop HOMEROOTS

Set of Two Gray and Beige Terracotta Fairy Christmas Standing Gnome Tabletop Sculpture, 2PK

  • Mfr # 518094

  • Zoro # G322884033


product price:  $61.29
/pk 2, $30.65/ea

Key Features

LED Lighting
No
Depth
4.25 in
Material
Terracotta
Pieces per Set
2
Length
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
518094
Zoro #
G322884033
UPC #
-
Country of Origin
China

Dimensions

Depth
4.25 in
Length
14.5 in
Width
5.75 in

Details

LED Lighting
No
Material
Terracotta
Pieces per Set
2
Commercial Use
No
Design Motif
Not an animal
Occasion
Christmas
Color
Gray, Beige
Assembly Required
No
Construction Method
Machine-Made
Plays Music
No
Hand Painted
No
Item
Sculptures
Subject
Fantasy & Sci-fi
Nature Motif
No Nature
Sculpture Type
Standing Gnome

Description

Add some christmas cheer to your space with this set of two gray and beige terracotta fairy christmas standing gnome tabletop sculpture. This gray and beige colored piece is made from high grade terracotta. A perfect decorative addition for anyone who loves a stylish look and feel. 14.5-inch h x 5.75-inch w x 4.25-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.