Set of Two Gray and Silver Faux Leather and Metal Low Back Adjustable Height Bar Chairs, 2PK

  • Mfr # 555026

  • Zoro # G822811034


product price:  $311.99
/pk 2, $156.00/ea
Free Shipping & Returns

Key Features

Width
17 in
Color
Silver
Depth
15 in
Bar Chair Type
Adjustable Height
Number of Stools Included
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
555026
Zoro #
G822811034
UPC #
-
Country of Origin
China

Dimensions

Width
17 in
Depth
15 in
Length
39 in

Details

Color
Silver
Bar Chair Type
Adjustable Height
Number of Stools Included
2
Assembly Required
Full Assembly Needed
Item
Bar Chairs
Capacity
250 lb
Material
Metal
Seat Style
Rectangle
Finish
Matte

Description

Comfortable enough to sit in for awhile, this set of two gray and silver faux leather and metal low back adjustable height bar chairs will transcend the look of your room. The gray faux leather seat of this stool is a nice contrast to the high quality, silver metal of the base. Not only good looking and stylish, this chair features a rectangle shaped seat and a low_back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 39-inch h x 17-inch w x 15-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.