Zoro Homepage

Set of Two Green and Black Upholstered Chenille Open Back Dining Side Chairs

  • Mfr # 555777

  • Zoro # G022359640


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Color
Green Black
Application Type
Yes
Assembly Required
Full Assembly Needed
Width (In.)
23 in
Depth (In.)
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555777
Zoro #
G022359640
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
23 in
Depth (In.)
23 in
Height (In.)
29.9 in

Details

Color
Green Black
Application Type
Yes
Item
Dining Chair
Assembly Required
Full Assembly Needed

Description

Make your dining room stand out with the set of two green and black upholstered chenille open back dining side chairs. This armless chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. The open back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 29.9-inch h x 23-inch w x 23-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.