Shop BAXTON STUDIO
See all product information
Create Account
Manhattan Modern Bohemian Natural Brown Rattan and Black Metal 2-Piece Dining Chair Set
- Mfr # 231-2PC-12818-ZORO
- Zoro # G212302432
product price:Â
$
179.99
/pr
Free Shipping & Returns
Key Features
Material
Metal/Natural Rattan
Color
Natural/Black
Width (In.)
19.3"
Depth (In.)
22.4"
Assembly
Assembly Required(Instructions Comes with the box)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 231-2PC-12818-ZORO
- Zoro #
- G212302432
- UPC #
- 193271295135
- Country of Origin
- Indonesia
- Material
- Metal/Natural Rattan
- Color
- Natural/Black
- Assembly
- Assembly Required(Instructions Comes with the box)
- Features
- Handcrafted Natural Rattan Seat
- For Use With
- Dining Room
- Care instruction
- Wipe Clean
- Includes
- Two Dining Chairs
- Style
- Bohemian
Dimensions
- Width (In.)
- 19.3"
- Depth (In.)
- 22.4"
- Size
- 2-Piece Set
- Length
- 35"
Description
Rejoice in an atmosphere of rustic elegance for every meal with the charming Manhattan dining chair. Made in Indonesia, this Bohemian inspired piece consists of a solid metal base topped with a handcrafted rattan seat. Its tapered backrest lends a classic display while slim rattan rods laid within the frame offer superb comfort with a sense of tranquility. The Manhattan requires assembly and utilizes angled legs connected by a crisscross base for excellent stability and support. Carrying an ambiance of carefree refinement, the Manhattan dining chair transforms any arrangement.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.