
Set of Two Green and Gold Upholstered Velvet And Steel Wing Back Dining Side Chairs, 2PK
Mfr # 573340
Zoro # G922811620
product price:Â $924.99
/pk 2, $462.50/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Material
Velvet
Height (In.)
31 in
Finish
Polished
Depth (In.)
23 in
Set
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
573340
Zoro #
G922811620
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
31 in
Depth (In.)
23 in
Width (In.)
21 in
Details
Material
Velvet
Finish
Polished
Set
Yes
Natural Variation Type
No Natural Variation
Seat Material
Upholstery
Wheels Included
No
Leg Color
Gold
Color
Green
Leg Material
Steel
Arms
No
Upholstered
Yes
Stackable
No
Seat Color
Green
Upholstery Color
Green
Back Style
Solid Back
Number of Chairs Included
2
Purposeful Distressing Type
No Distressing
Dining Chair Type
Side Chair
Capacity
220 lb
Seating Frame Material
Steel
Description
Make your dining experience the best with this set of two green and gold upholstered velvet and steel wing back dining side chairs. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. Complete with wing back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 31.00-inch h x 21.00-inch w x 23.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.