Set Of Two Indigo Song Gold Framed Print Wall Art, 2PK
- Mfr # 521525
- Zoro # G422893171
product price:Â
$
79.25
/pk of 2, $39.63/ea
Key Features
Color
Blue
Wall Mounting Hardware Included
Yes
Primary Art Material
Paper
Material
Double Matted
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 521525
- Zoro #
- G422893171
- UPC #
- -
- Country of Origin
- United States
- Color
- Blue
- Wall Mounting Hardware Included
- Yes
- Primary Art Material
- Paper
- Material
- Double Matted
- Shape
- Rectangle
- Item
- Wall Art
- Set Type
- Single Piece Item
- LED/Illuminated
- No
- Assembly Required
- No Assembly Needed
- Subject Pattern
- Other Plants and Flower
- Art Type
- Number of Pieces Included
- 2
- Commercial Use
- Yes
- Subject
- Plants & Flowers
Dimensions
- Width
- 10 in
- Depth
- 1 in
- Length
- 12 in
Description
Bring some sizzle to your space with this eye-catching set of two indigo song gold framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. This block print is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 12-inch H x 10-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.