
Set of Two Light Gray and Black Fabric and Steel Open Back Dining Arm Chairs, 2PK
Mfr # 719107
Zoro # G322811695
product price:Â $861.99
/pk 2, $431.00/ea
Free Shipping & Returns
Key Features
Color
Light Gray
Purposeful Distressing Type
No Distressing
Leg Color
Black
Upholstered
Yes
Arms
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
719107
Zoro #
G322811695
UPC #
-
Country of Origin
China
Dimensions
Depth (In.)
20 in
Width (In.)
23 in
Height (In.)
28 in
Details
Color
Light Gray
Purposeful Distressing Type
No Distressing
Leg Color
Black
Upholstered
Yes
Arms
Yes
Back Style
Open Back
Dining Chair Type
Arm Chair
Number of Chairs Included
2
Leg Material
Steel
Set
Yes
Wheels Included
No
Upholstery Color
Light Gray
Natural Variation Type
No Natural Variation
Stackable
No
Seat Material
Upholstery
Material
Fabric
Finish
Natural
Seat Color
Light Gray
Seating Frame Material
Steel
Capacity
300 lb
Description
Bring this comfortable set of two light gray and black fabric and steel open back dining arm chairs to your table to enjoy long lasting quality time with your family and friends. The curved, partially open back gives this chair its unique style. This armchair chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 28.00-inch h x 23.00-inch w x 20.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.