Set of Two Light Gray Cotton 30" X 54" Quick Dry Terry Cloth Bath Towels, 2PK

  • Mfr # 700347

  • Zoro # G322906247


product price:  $104.99
/pk 2, $52.50/ea
Free Shipping & Returns

Key Features

Material
Cotton
Size
W x L
Bath Towel
Yes
Pattern
Solid Color
Total Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700347
Zoro #
G322906247
UPC #
-
Country of Origin
Portugal

Dimensions

Size
W x L
Depth
1 in
Width
54 in
Length
30 in

Details

Material
Cotton
Bath Towel
Yes
Pattern
Solid Color
Total Number of Pieces
2
Border
Dobby
GSM
700
Item
Bath Towels
Types of Towel
Bath Towel
Bath Sheet
No
Hand Towel
No
Color
Light Gray
Set/Single
Same Size Set
Commercial Use
No

Description

Soft and absorbent, this set of two light gray cotton 30-inch x 54-inch quick dry terry cloth bath towels is constructed from looped fibers that feel plush and comfortable on the skin and offer superior moisture-wicking properties. Crafted from soft, durable and absorbent European made Turkish cotton fibers that make these towels feel super plush and luxurious to the touch. Solid colors look classic and are easy to mix and match with any decor style. Towel off in style with these, large, durable, soft and absorbent towels. 30.00-inch h x 54.00-inch w x 1.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.