Shop LAVISH HOME
See all product information
Create Account
2-Piece Towel Set Extra Large Bath Towels100% Cotton Bathroom Accessories Absorbent Bath Sheets
- Mfr # 67-0023-BBS
- Zoro # G022936872
product price:Â
$
46.99
/ea
Key Features
Width
35.0 in
Length
70.0 in
Color
Red
Height
1.0 in
Includes
2 Towels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67-0023-BBS
- Zoro #
- G022936872
- UPC #
- 196593996391
- Country of Origin
- India
- Color
- Red
- Item
- Towel Set
- Includes
- 2 Towels
- Material
- 500GSM 100% Cotton
Dimensions
- Width
- 35.0 in
- Length
- 70.0 in
- Height
- 1.0 in
Description
Bring spa quality luxury to the comfort of your own bathroom with the 2-Piece Bathroom Set by Lavish Home. These super soft and plush towels for bathroom are made from 100-percent cotton with a pleasing velour finish that offers a lightweight yet comfortable feel against your body and absorb lots of water for fast, efficient use. The bright colors and striking striped pattern imbue these large bath towels with modern sophistication, adding depth and texture to your bathroom’s color scheme that is visually appealing. Lavish Home is your source for bath sheets extra large and other main and guest bathroom essentials that’ll give you and your guests a spa-like experience.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.