Set of Two Natural And White Solid Wood And Mirrored Glass Box With Lid, 2PK

  • Mfr # 489397

  • Zoro # G322906391


product price: $97.99
/pk 2, $49.00/ea
Free Shipping & Returns

Key Features

Color
Natural, White
Style
Transitional
Handles Included
No
Assembly
No Assembly Needed
Features
Nesting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489397
Zoro #
G322906391
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
7.5 in
Overall Length
12 in
Overall Height
5 in

Details

Color
Natural, White
Style
Transitional
Handles Included
No
Assembly
No Assembly Needed
Features
Nesting
Weight Capacity
8.3181735 lb
Type
Box
Commercial Use
Yes
Frame Material
Solid Wood, Mirrored Glass
Doors Included
No
Finish
Natural
Lid Included
Yes
Clothing Rod Included
No
Includes
2 Pieces; Large Box 4.75 x 11.75 x 7.5, Small Box 3.5 x 9.75 x 5.75 in
Drawers
No
Shape
Rectangle
Holiday / Occasion
No Holiday
Shelves Included
No
Item
Organizers

Description

Set of two natural and white solid wood and mirrored glass box with lid offers a stylish solution for your storage needs. This versatile set includes a large box measuring 11.75-inch x 7.5-inch x 4.75-inch and a smaller box at 9.75-inch x 5.75-inch x 3.5-inch, perfect for organizing various items. Crafted from solid wood and featuring mirrored glass accents, these boxes combine functionality with modern elegance. The transitional style seamlessly fits into any decor, enhancing your space while keeping it tidy. With a natural and white color palette, they bring a touch of sophistication to your home. These rectangular organizers not only beautify your surroundings but also provide practical storage options for everyday use. 5.00-inch h x 12.00-inch w x 7.50-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.