Shop HOMEROOTS
See all product information
Create Account
Set Of Two Natural Wood Corner Accent Cabinet With Two Doors
- Mfr # 719680
- Zoro # G723439429
product price:Â
$
475.99
/ea
Free Shipping & Returns
Key Features
Overall Length
62 in
Finish
Natural
Mirrored Finish
No
Material
Manufactured Wood
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 719680
- Zoro #
- G723439429
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 62 in
- Width
- 31 in
- Overall Depth
- 16 in
Details
- Finish
- Natural
- Mirrored Finish
- No
- Material
- Manufactured Wood
- Color
- Natural
- Weight Capacity
- 50 lbs
- Glass Doors
- No
- Cabinet Type
- Accent Cabinet
- Lacquered
- No
- Shape
- Corner
- Gloss Finish
- No
- Cabinet Design
- Standard
- Cabinet Doors
- Yes
- Shelves Included
- Yes
- Item
- Cabinets
- Number of Cabinets
- 1
- Assembly
- Partial Assembly Needed
- Solid Wood Frame
- No
Description
This set of two natural wood corner accent cabinet with two doors will be the perfect addition to your dining or living space. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 62.00-inch h x 31.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.